Shelving, Add-On, H 85, W 48, D 24, Zinc

VALUE BRAND| Zoro #: G1464854| Mfr #: 2KPK2

$311.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1464854 Mfr #: 2KPK2
Standards: NSFItem: Wire Shelving Unit
Wire Shelving Finish: Zinc PlatedColor: Silver
Wire Shelving Material: SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Height: 85"
Width: 48"Depth: 24"
Shelf Capacity: 800 lb.Includes: 4 Shelves, 2 Posts and S Hooks
Wire Shelving Type: Add onCountry of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Steel, Number of Shelves 4, Width 48 In., Depth 24 In., Height 85 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.