Shelving, Add-On, H 85, W 60, D 18, Chrome

VALUE BRAND |Zoro #: G0272623|Mfr #: 2KPH1

$301.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272623 Mfr #: 2KPH1
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Add on
Wire Shelving Material: SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Width: 60"
Height: 85"Depth: 18"
Color: SilverWire Shelving Finish: Chrome Plated
Shelf Capacity: 600 lb.Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Steel, Number of Shelves 4, Width 60 In., Depth 18 In., Height 85 In., Shelf Capacity 600 lb., 1 In. Increments, Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Product Reviews

Save 15% when you sign up for Z-mail.