Shelving, Add-On, H 85, W 72, D 24, Zinc

VALUE BRAND| Zoro #: G1458956| Mfr #: 2KPK3

$414.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1458956 Mfr #: 2KPK3
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Add on
Wire Shelving Material: SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Wire Shelving Finish: Zinc Plated
Shelf Capacity: 600 lb.Width: 72"
Height: 85"Depth: 24"
Color: SilverCountry of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Steel, Number of Shelves 4, Width 72 In., Depth 24 In., Height 85 In., Shelf Capacity 600 lb., 1 In. Increments, Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Product Reviews

Save 15%. Sign up for Z-mail.