Shelving, Add-On, H 85, W 72, D 36, SS

VALUE BRAND |Zoro #: G0847323|Mfr #: 2KRD5

$2,569.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847323 Mfr #: 2KRD5
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Add on
Wire Shelving Finish: Stainless SteelColor: Silver
Wire Shelving Material: Stainless SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Depth: 36"
Shelf Capacity: 600 lb.Width: 72"
Height: 85"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 72 In., Depth 36 In., Height 85 In., Shelf Capacity 600 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Product Reviews

Save 15% when you sign up for Z-mail.