Shelving, Add-On, H63, W48, D18, Red, 4 Shelf

VALUE BRAND| Zoro #: G0757416| Mfr #: 5GPV5

$158.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0757416 Mfr #: 5GPV5
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Shelf Capacity: 800 lb.Item: Wire Shelving Unit
Wire Shelving Type: Add onWire Shelving Finish: Powder Coat
Color: RedWire Shelving Material: Steel
Shelf Adjustments: 1" IncrementsNumber of Shelves: 4
Width: 48"Depth: 18"
Height: 63"Country of Origin (subject to change): China

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Steel, Number of Shelves 4, Width 48 In., Depth 18 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Red, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.