Gift buying made easy: Shop Zoro.com Gift Certificates

Shelving, Add-On, H74, W36, D18, Red, 4 Shelf

VALUE BRAND| Zoro #: G2256843| Mfr #: 5GPX3

$130.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2256843 Mfr #: 5GPX3
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Shelf Capacity: 800 lb.Item: Wire Shelving Unit
Wire Shelving Type: Add onWire Shelving Finish: Powder Coat
Color: RedWire Shelving Material: Steel
Shelf Adjustments: 1" IncrementsDepth: 18"
Number of Shelves: 4Width: 36"
Height: 74"Country of Origin (subject to change): China

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Steel, Number of Shelves 4, Width 36 In., Depth 18 In., Height 74 In., Shelf Capacity 800 lb., 1 In. Increments, Red, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.