Shelving, Add-On, H74, W48, D24, Red, 4 Shelf

VALUE BRAND| Zoro #: G2255154| Mfr #: 5GPY5

$204.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2255154 Mfr #: 5GPY5
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Shelf Capacity: 800 lb.Item: Wire Shelving Unit
Height: 74"Wire Shelving Type: Add on
Wire Shelving Finish: Powder CoatColor: Red
Wire Shelving Material: SteelShelf Adjustments: 1" Increments
Depth: 24"Number of Shelves: 4
Width: 48"Country of Origin (subject to change): China

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Steel, Number of Shelves 4, Width 48 In., Depth 24 In., Height 74 In., Shelf Capacity 800 lb., 1 In. Increments, Red, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.