20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Shelving Bracket, Steel

VALUE BRAND| Zoro #: G0569651| Mfr #: 2HFU2

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569651 Mfr #: 2HFU2
Color: silverItem: Shelving Bracket
Depth: 10"Width: 1/10"
Material: steelHeight: 3"
Gauge: 12Country of Origin (subject to change): China

Product Description

Shelving Bracket, Material Steel, Gauge 12, Silver, Width 1/10 In., Depth 10 In., Height 3 In.

Product Reviews

Save 15%. Sign up for Z-mail.