Shelving Bracket, Steel

VALUE BRAND| Zoro #: G1519506| Mfr #: 2HFU3

$21.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Gauge: 12
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519506 Mfr #: 2HFU3
Width: Gauge: 12
Item: Color:
Height: Material: steel
Depth: 12"Country of Origin (subject to change): China

Description

Shelving Bracket, Material Steel, Gauge 12, Silver, Width 1/10 In., Depth 12 In., Height 3-1/2 In.

Reviews