Shelving Bracket, Steel

VALUE BRAND |Zoro #: G1068286|Mfr #: 2HFU4

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1068286 Mfr #: 2HFU4
Color: SilverItem: Shelving Bracket
Width: 1/10"Material: Steel
Height: 3-51/64"Gauge: 12
Depth: 14"Country of Origin (subject to change): China

Product Description

Shelving Bracket, Material Steel, Gauge 12, Silver, Width 1/10 In., Depth 14 In., Height 3-51/64 In.

Product Reviews

Save 15% when you sign up for Z-mail.