KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving Bracket, Steel

VALUE BRAND| Zoro #: G1065425| Mfr #: 2HFV4

$13.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Gauge: 16
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065425 Mfr #: 2HFV4
Width: Gauge: 16
Item: Color:
Height: Material: steel
Depth: 8"Country of Origin (subject to change): China

Description

Shelving Bracket, Material Steel, Gauge 16, Silver, Width 5/8 In., Depth 8 In., Height 4-1/2 In.

Reviews