Shelving Bracket, Steel

VALUE BRAND| Zoro #: G2413257| Mfr #: 2HFV8

$14.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2413257 Mfr #: 2HFV8
Color: SilverItem: Shelving Bracket
Material: SteelHeight: 5-13/64"
Gauge: 16Depth: 16"
Width: 5/8"Country of Origin (subject to change): China

Product Description

Shelving Bracket, Material Steel, Gauge 16, Silver, Width 5/8 In., Depth 16 In., Height 5-13/64 In.
Save 15%. Sign up for Z-mail.