Shelving, Closed, Add-On, Steel, 85"

VALUE BRAND| Zoro #: G1987316| Mfr #: 1

$137.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987316 Mfr #: 1
Shelving Style: ClosedFinish: Powder Coated
Shelving Type: Add-OnHeight: 85"
Material: steelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 6Width: 36"
Shelf Capacity: 750 lb.Gauge: 22
Depth: 24"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Add-On, Closed, Material Steel, Gauge 22, Number of Shelves 6, Width 36 In., Depth 24 In., Height 85 In., Shelf Capacity 750 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.