Shelving, Closed, Freestanding, Steel, 75"

VALUE BRAND| Zoro #: G0647717| Mfr #: 2960

$112.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647717 Mfr #: 2960
Finish: EnamelItem: Shelving Unit
Shelving Type: FreestandingMaterial: Steel
Shelf Adjustments: 1-1/2" IncrementsWidth: 36"
Item: Shelving UnitNumber of Shelves: 5
Color: TanHeight: 75"
Depth: 12"Shelving Style: Closed
Shelf Capacity: 400 lb.Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Closed, Material Steel, Number of Shelves 5, Width 36 In., Depth 12 In., Height 75 In., Shelf Capacity 400 lb., 1-1/2 In. Increments, Tan, Finish Enamel

Product Reviews

Save 15%. Sign up for Z-mail.