Shelving, Closed, Freestanding, Steel, 75"

VALUE BRAND| Zoro #: G2370803| Mfr #: 2960

$133.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370803 Mfr #: 2960
Finish: EnamelItem: Shelving Unit
Shelving Type: FreestandingMaterial: steel
Shelf Adjustments: 1-1/2" IncrementsWidth: 36"
Item: Shelving UnitNumber of Shelves: 6
Color: GrayShelving Style: Closed
Shelf Capacity: 350 lb.Height: 75"
Depth: 24"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Closed, Material Steel, Number of Shelves 6, Width 36 In., Depth 24 In., Height 75 In., Shelf Capacity 350 lb., 1-1/2 In. Increments, Gray, Finish Enamel

Product Reviews

Save 15%. Sign up for Z-mail.