Shelving, Closed, Freestanding, Steel, 85"

VALUE BRAND| Zoro #: G0619351| Mfr #: 1-G0619351

$142.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619351 Mfr #: 1-G0619351
Shelving Style: ClosedFinish: Powder Coated
Shelving Type: FreestandingHeight: 85"
Material: SteelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 8Gauge: 20
Depth: 12"Shelf Capacity: 1000 lb.
Width: 36"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Closed, Material Steel, Gauge 20, Number of Shelves 8, Width 36 In., Depth 12 In., Height 85 In., Shelf Capacity 1000 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.