Shelving, Closed, Freestanding, Steel, 85"

VALUE BRAND| Zoro #: G2253632| Mfr #: 1

$191.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253632 Mfr #: 1
Shelving Type: FreestandingFinish: Powder Coated
Material: steelColor: Gray
Shelving Style: ClosedItem: Shelving Unit
Height: 85"Shelf Adjustments: 1-1/2" Increments
Shelf Capacity: 675 lb.Width: 48"
Number of Shelves: 0Gauge: 20
Depth: 18"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Closed, Material Steel, Gauge 20, Number of Shelves 5, Width 48 In., Depth 18 In., Height 85 In., Shelf Capacity 675 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated
Save 15%. Sign up for Z-mail.