Shelving, Closed, Freestanding, Steel, 85"

VALUE BRAND| Zoro #: G1464251| Mfr #: 2960

$220.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1464251 Mfr #: 2960
Shelving Style: ClosedFinish: Enamel
Shelf Capacity: 350 lb.Item: Shelving Unit
Shelving Type: FreestandingHeight: 85"
Material: SteelShelf Adjustments: 1-1/2" Increments
Depth: 24"Number of Shelves: 8
Width: 36"Color: Gray
Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Closed, Material Steel, Number of Shelves 8, Width 36 In., Depth 24 In., Height 85 In., Shelf Capacity 350 lb., 1-1/2 In. Increments, Gray, Finish Enamel

Product Reviews

Save 15%. Sign up for Z-mail.