Shelving, Closed, Freestanding, Steel, 85"

VALUE BRAND| Zoro #: G1755004| Mfr #: 2960

$144.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1755004 Mfr #: 2960
Finish: EnamelItem: Shelving Unit
Shelving Type: FreestandingMaterial: steel
Shelf Adjustments: 1-1/2" IncrementsWidth: 36"
Item: Shelving UnitNumber of Shelves: 8
Color: TanShelving Style: Closed
Shelf Capacity: 400 lb.Height: 85"
Depth: 12"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Closed, Material Steel, Number of Shelves 8, Width 36 In., Depth 12 In., Height 85 In., Shelf Capacity 400 lb., 1-1/2 In. Increments, Tan, Finish Enamel

Product Reviews

Save 15%. Sign up for Z-mail.