Shelving, Closed, Starter, Steel, 85"

VALUE BRAND| Zoro #: G0271512| Mfr #: 1-G0271512

$150.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0271512 Mfr #: 1-G0271512
Shelving Style: ClosedFinish: Powder Coated
Shelving Type: StarterHeight: 85"
Material: SteelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 5Depth: 12"
Shelf Capacity: 500 lb.Width: 48"
Gauge: 22Country of Origin (subject to change): United States

Product Description

Shelving Unit, Starter, Closed, Material Steel, Gauge 22, Number of Shelves 5, Width 48 In., Depth 12 In., Height 85 In., Shelf Capacity 500 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.