Shelving, Closed, Starter, Steel, 85"

VALUE BRAND| Zoro #: G0555642| Mfr #: 1-G0555642

$125.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0555642 Mfr #: 1-G0555642
Shelving Style: ClosedFinish: Powder Coated
Shelving Type: StarterHeight: 85"
Material: SteelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 5Gauge: 20
Depth: 12"Shelf Capacity: 1000 lb.
Width: 36"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Starter, Closed, Material Steel, Gauge 20, Number of Shelves 5, Width 36 In., Depth 12 In., Height 85 In., Shelf Capacity 1000 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.