Shelving, Closed, Starter, Steel, 85"

VALUE BRAND| Zoro #: G1080301| Mfr #: 1-G1080301

$185.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1080301 Mfr #: 1-G1080301
Shelving Style: ClosedFinish: Powder Coated
Shelving Type: StarterHeight: 85"
Material: SteelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 8Shelf Capacity: 500 lb.
Width: 48"Gauge: 22
Depth: 12"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Starter, Closed, Material Steel, Gauge 22, Number of Shelves 8, Width 48 In., Depth 12 In., Height 85 In., Shelf Capacity 500 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.