20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Shelving, Closed, Starter, Steel, 85"

VALUE BRAND| Zoro #: G1861492| Mfr #: 1

$128.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861492 Mfr #: 1
Shelving Style: ClosedFinish: Powder Coated
Shelving Type: StarterHeight: 85"
Material: steelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 6Gauge: 22
Depth: 12"Shelf Capacity: 500 lb.
Width: 48"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Starter, Closed, Material Steel, Gauge 22, Number of Shelves 6, Width 48 In., Depth 12 In., Height 85 In., Shelf Capacity 500 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.