Shelving, Open, Add-On, Steel, 85"

VALUE BRAND| Zoro #: G0575775| Mfr #: 1-G0575775

$89.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0575775 Mfr #: 1-G0575775
Shelving Style: OpenFinish: Powder Coated
Shelving Type: Add-OnHeight: 85"
Material: SteelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 6Shelf Capacity: 1100 lb.
Width: 36"Gauge: 20
Depth: 24"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Add-On, Open, Material Steel, Gauge 20, Number of Shelves 6, Width 36 In., Depth 24 In., Height 85 In., Shelf Capacity 1100 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.