20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Shelving, Open, Add-On, Steel, 85"

VALUE BRAND| Zoro #: G1844954| Mfr #: 1

$104.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844954 Mfr #: 1
Height: 85"Color: Gray
Shelving Type: Add-OnMaterial: steel
Shelving Style: OpenFinish: Powder Coated
Number of Shelves: 8Shelf Adjustments: 1-1/2" Increments
Item: Shelving UnitShelf Capacity: 1000 lb.
Width: 36"Gauge: 20
Depth: 12"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Add-On, Open, Material Steel, Gauge 20, Number of Shelves 8, Width 36 In., Depth 12 In., Height 85 In., Shelf Capacity 1000 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated
Save 15%. Sign up for Z-mail.