Shelving, Open, Add-On, Steel, 85"

VALUE BRAND| Zoro #: G2019622| Mfr #: 1-G2019622

$91.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019622 Mfr #: 1-G2019622
Shelving Style: OpenFinish: Powder Coated
Shelving Type: Add-OnHeight: 85"
Material: SteelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 6Gauge: 20
Depth: 18"Shelf Capacity: 675 lb.
Width: 48"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Add-On, Open, Material Steel, Gauge 20, Number of Shelves 6, Width 48 In., Depth 18 In., Height 85 In., Shelf Capacity 675 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.