Shelving, Open, Add-On, Steel, 85"

VALUE BRAND| Zoro #: G2477815| Mfr #: 1-G2477815

$101.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477815 Mfr #: 1-G2477815
Shelving Style: OpenFinish: Powder Coated
Shelving Type: Add-OnHeight: 85"
Material: SteelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 8Depth: 12"
Shelf Capacity: 750 lb.Width: 36"
Gauge: 22Country of Origin (subject to change): United States

Product Description

Shelving Unit, Add-On, Open, Material Steel, Gauge 22, Number of Shelves 8, Width 36 In., Depth 12 In., Height 85 In., Shelf Capacity 750 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.