Shelving, Open, Freestanding, Steel, 42"

VALUE BRAND| Zoro #: G1472405| Mfr #: 2960

$47.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1472405 Mfr #: 2960
Finish: EnamelItem: Shelving Unit
Shelving Type: FreestandingMaterial: steel
Shelf Adjustments: 1-1/2" IncrementsWidth: 36"
Includes: Sway BracesItem: Shelving Unit
Number of Shelves: 3Color: Tan
Height: 42"Depth: 12"
Shelving Style: OpenShelf Capacity: 400 lb.
Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Open, Material Steel, Number of Shelves 3, Width 36 In., Depth 12 In., Height 42 In., Shelf Capacity 400 lb., 1-1/2 In. Increments, Tan, Finish Enamel, Includes Sway Braces

Product Reviews

Save 15%. Sign up for Z-mail.