Shelving, Open, Freestanding, Steel, 75"

VALUE BRAND| Zoro #: G1437703| Mfr #: 2960

$68.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437703 Mfr #: 2960
Finish: EnamelItem: Shelving Unit
Shelving Type: FreestandingMaterial: Steel
Shelf Adjustments: 1-1/2" IncrementsWidth: 36"
Includes: Sway BracesItem: Shelving Unit
Number of Shelves: 6Color: Gray
Height: 75"Depth: 24"
Shelving Style: OpenShelf Capacity: 350 lb.
Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Open, Material Steel, Number of Shelves 6, Width 36 In., Depth 24 In., Height 75 In., Shelf Capacity 350 lb., 1-1/2 In. Increments, Gray, Finish Enamel, Includes Sway Braces

Product Reviews

Save 15%. Sign up for Z-mail.