Shelving, Open, Freestanding, Steel, 85"

VALUE BRAND| Zoro #: G0450782| Mfr #: 1-G0450782

$206.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0450782 Mfr #: 1-G0450782
Shelving Style: OpenFinish: Powder Coated
Shelving Type: FreestandingHeight: 85"
Material: SteelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Width: 48"Number of Shelves: 8
Gauge: 22Depth: 24"
Shelf Capacity: 500 lb.Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Open, Material Steel, Gauge 22, Number of Shelves 8, Width 48 In., Depth 24 In., Height 85 In., Shelf Capacity 500 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.