Shelving, Open, Freestanding, Steel, 85"

VALUE BRAND| Zoro #: G0484057| Mfr #: 1-G0484057

$98.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0484057 Mfr #: 1-G0484057
Shelving Style: OpenFinish: Powder Coated
Shelving Type: FreestandingHeight: 85"
Material: SteelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Depth: 18"Shelf Capacity: 1050 lb.
Width: 36"Number of Shelves: 5
Gauge: 20Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Open, Material Steel, Gauge 20, Number of Shelves 5, Width 36 In., Depth 18 In., Height 85 In., Shelf Capacity 1050 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.