Shelving, Open, Freestanding, Steel, 85"

VALUE BRAND| Zoro #: G2332881| Mfr #: 1

$81.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332881 Mfr #: 1
Shelving Style: OpenFinish: Powder Coated
Shelving Type: FreestandingHeight: 85"
Material: steelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Shelf Capacity: 650 lb.Width: 48"
Number of Shelves: 6Gauge: 20
Depth: 12"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Open, Material Steel, Gauge 20, Number of Shelves 6, Width 48 In., Depth 12 In., Height 85 In., Shelf Capacity 650 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.