Shelving, Open, Freestanding, Steel, 85"

VALUE BRAND| Zoro #: G2053152| Mfr #: 2960

$84.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2053152 Mfr #: 2960
Finish: EnamelItem: Shelving Unit
Shelving Type: FreestandingMaterial: Steel
Shelf Adjustments: 1-1/2" IncrementsWidth: 36"
Includes: Sway BracesItem: Shelving Unit
Number of Shelves: 8Color: Tan
Depth: 12"Shelving Style: Open
Shelf Capacity: 400 lb.Height: 85"
Country of Origin (subject to change): United States

Product Description

Shelving Unit, Freestanding, Open, Material Steel, Number of Shelves 8, Width 36 In., Depth 12 In., Height 85 In., Shelf Capacity 400 lb., 1-1/2 In. Increments, Tan, Finish Enamel, Includes Sway Braces

Product Reviews

Save 15%. Sign up for Z-mail.