Shelving, Open, Starter, Steel, 85"

VALUE BRAND| Zoro #: G1028316| Mfr #: 1-G1028316

$81.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1028316 Mfr #: 1-G1028316
Shelving Style: OpenFinish: Powder Coated
Shelving Type: StarterHeight: 85"
Material: SteelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 6Gauge: 20
Depth: 12"Shelf Capacity: 650 lb.
Width: 48"Country of Origin (subject to change): United States

Product Description

Shelving Unit, Starter, Open, Material Steel, Gauge 20, Number of Shelves 6, Width 48 In., Depth 12 In., Height 85 In., Shelf Capacity 650 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.