Shelving, Open, Starter, Steel, 85"

VALUE BRAND| Zoro #: G1140797| Mfr #: 1

$116.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140797 Mfr #: 1
Shelving Style: OpenFinish: Powder Coated
Shelving Type: StarterHeight: 85"
Material: steelItem: Shelving Unit
Color: GrayShelf Adjustments: 1-1/2" Increments
Number of Shelves: 8Width: 36"
Gauge: 20Depth: 12"
Shelf Capacity: 1000 lb.Country of Origin (subject to change): United States

Product Description

Shelving Unit, Starter, Open, Material Steel, Gauge 20, Number of Shelves 8, Width 36 In., Depth 12 In., Height 85 In., Shelf Capacity 1000 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.