Shelving, Open, Starter, Steel, 85"

VALUE BRAND| Zoro #: G1579207| Mfr #: 1

$132.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579207 Mfr #: 1
Shelving Style: OpenFinish: Powder Coated
Shelf Capacity: 750 lb.Shelving Type: Starter
Height: 85"Material: steel
Item: Shelving UnitColor: Gray
Shelf Adjustments: 1-1/2" IncrementsGauge: 20
Depth: 24"Number of Shelves: 6
Width: 48"Width: 48"
Depth: 24"Shelf Capacity: 750 lb.
Number of Shelves: 6Gauge: 20
Country of Origin (subject to change): United States

Product Description

Shelving Unit, Starter, Open, Material Steel, Gauge 20, Number of Shelves 6, Width 48 In., Depth 24 In., Height 85 In., Shelf Capacity 750 lb., 1-1/2 In. Increments, Gray, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.