JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shelving Standard, Steel

VALUE BRAND| Zoro #: G0743005| Mfr #: 2HFT8

$55.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0743005 Mfr #: 2HFT8
Color: silverItem: Shelving Standard
Depth: 5/8"Width: 7/8"
Material: steelHeight: 84"
Gauge: 12Country of Origin (subject to change): China

Product Description

Shelving Standard, Material Steel, Gauge 12, Silver, Width 7/8 In., Depth 5/8 In., Height 84 In.
Save 15%. Sign up for Z-mail.