Shelving Standard, Steel

VALUE BRAND| Zoro #: G0464764| Mfr #: 2HFT9

$77.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464764 Mfr #: 2HFT9
Color: SilverItem: Shelving Standard
Height: 96"Gauge: 12
Depth: 5/8"Width: 7/8"
Material: SteelCountry of Origin (subject to change): China

Product Description

Shelving Standard, Material Steel, Gauge 12, Silver, Width 7/8 In., Depth 5/8 In., Height 96 In.

Product Reviews

Save 15%. Sign up for Z-mail.