LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shelving Standard, Steel

VALUE BRAND| Zoro #: G1718744| Mfr #: 2HFU7

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718744 Mfr #: 2HFU7
Color: silverItem: Shelving Standard
Height: 36"Gauge: 16
Depth: 1/2"Width: 1-1/4"
Material: steelCountry of Origin (subject to change): China

Product Description

Shelving Standard, Material Steel, Gauge 16, Silver, Width 1-1/4 In., Depth 1/2 In., Height 36 In.

Product Reviews

Save 15%. Sign up for Z-mail.