Shelving Standard, Steel

VALUE BRAND| Zoro #: G1229636| Mfr #: 2HFU9

$31.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Depth: 1/2"
Width: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229636 Mfr #: 2HFU9
Color: SilverDepth: 1/2"
Width: 1-1/4"Gauge: 16
Height: 60"Item: Shelving Standard
Material: steelCountry of Origin (subject to change): China

Description

Shelving Standard, Material Steel, Gauge 16, Silver, Width 1-1/4 In., Depth 1/2 In., Height 60 In.

Reviews