Shelving Standard, Steel

VALUE BRAND| Zoro #: G2331962| Mfr #: 2HFV3

$57.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2331962 Mfr #: 2HFV3
Color: SilverItem: Shelving Standard
Width: 1-1/4"Material: Steel
Height: 96"Gauge: 16
Depth: 1/2"Country of Origin (subject to change): China

Product Description

Shelving Standard, Material Steel, Gauge 16, Silver, Width 1-1/4 In., Depth 1/2 In., Height 96 In.

Product Reviews

Save 15%. Sign up for Z-mail.