Shelving, Starter, H 63, W 24, D 18, Black

VALUE BRAND| Zoro #: G2153322| Mfr #: 2KPK8

$158.84 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: 4 Shelves, 4 Posts and S Hooks
Number of Shelves: 4
Height: 63"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2153322 Mfr #: 2KPK8
Includes: 4 Shelves, 4 Posts and S HooksNumber of Shelves: 4
Height: 63"Wire Shelving Type: Starter
Width: 24"Wire Shelving Material: Steel
Shelf Adjustments: 1" IncrementsStandards: NSF
Depth: 18"Shelf Capacity: 800 lb.
Wire Shelving Finish: Powder CoatItem: Wire Shelving Unit
Color: BlackCountry of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 24 In., Depth 18 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews