Shelving, Starter, H 63, W 36, D 18, Black

VALUE BRAND| Zoro #: G1177242| Mfr #: 2KPK9

$193.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Type: Starter
Depth: 18"
Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177242 Mfr #: 2KPK9
Wire Shelving Type: StarterDepth: 18"
Width: 36"Shelf Capacity: 800 lb.
Shelf Adjustments: 1" IncrementsNumber of Shelves: 4
Wire Shelving Finish: Powder CoatColor: Black
Wire Shelving Material: SteelItem: Wire Shelving Unit
Height: 63"Includes: 4 Shelves, 4 Posts and S Hooks
Standards: NSFCountry of Origin (subject to change): Taiwan

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 36 In., Depth 18 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Reviews