Shelving, Starter, H 63, W 36, D 18, SS

VALUE BRAND| Zoro #: G2168397| Mfr #: 2KPT4

$822.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2168397 Mfr #: 2KPT4
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Starter
Wire Shelving Finish: Stainless SteelColor: Silver
Wire Shelving Material: Stainless SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Height: 63"
Width: 36"Depth: 18"
Shelf Capacity: 800 lb.Includes: 4 Shelves, 4 Posts and S Hooks
Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 36 In., Depth 18 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews

Save 15%. Sign up for Z-mail.