Shelving, Starter, H 63, W 36, D 36, Chrome

VALUE BRAND| Zoro #: G2045276| Mfr #: 2KNZ1

$328.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Material: Steel
Wire Shelving Finish: Chrome Plated
Standards: NSF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045276 Mfr #: 2KNZ1
Wire Shelving Material: SteelWire Shelving Finish: Chrome Plated
Standards: NSFWidth: 36"
Wire Shelving Type: StarterShelf Capacity: 800 lb.
Includes: 4 Shelves, 4 Posts and S HooksHeight: 63"
Depth: 36"Number of Shelves: 4
Shelf Adjustments: 1" IncrementsColor: Silver
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 36 In., Depth 36 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews