Shelving, Starter, H 63, W 48, D 18, Black

VALUE BRAND| Zoro #: G1766992| Mfr #: 2KPL1

$228.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1766992 Mfr #: 2KPL1
Number of Shelves: 4Standards: NSF
Item: Wire Shelving UnitHeight: 63"
Width: 48"Depth: 18"
Shelf Capacity: 800 lb.Color: Black
Includes: 4 Shelves, 4 Posts and S HooksShelf Adjustments: 1" Increments
Wire Shelving Finish: Powder CoatWire Shelving Type: Starter
Wire Shelving Material: SteelCountry of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 48 In., Depth 18 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews

Save 15%. Sign up for Z-mail.