Zoro Select

Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Black


$151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shelving Type Starter
  • Depth 24"
  • Height 63"
  • Material Steel
  • Number of Shelves 4
See all product information