Shelving, Starter, H 63, W 48, D 36, Chrome

VALUE BRAND| Zoro #: G1858534| Mfr #: 2KNZ2

$355.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Type: Starter
Depth: 36"
Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858534 Mfr #: 2KNZ2
Wire Shelving Type: StarterDepth: 36"
Width: 48"Shelf Capacity: 800 lb.
Shelf Adjustments: 1" IncrementsNumber of Shelves: 4
Wire Shelving Finish: Chrome PlatedColor: Silver
Wire Shelving Material: SteelItem: Wire Shelving Unit
Height: 63"Includes: 4 Shelves, 4 Posts and S Hooks
Standards: NSFCountry of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 48 In., Depth 36 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews