Shelving, Starter, H 63, W 48, D 36, SS

VALUE BRAND| Zoro #: G0761232| Mfr #: 2KPU5

$1,877.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0761232 Mfr #: 2KPU5
Item: Wire Shelving UnitWire Shelving Finish: Stainless Steel
Wire Shelving Material: Stainless SteelWire Shelving Type: Starter
Number of Shelves: 4Color: silver
Standards: NSFShelf Adjustments: 1" Increments
Includes: 4 Shelves, 4 Posts and S HooksShelf Capacity: 600 lb.
Width: 48"Height: 63"
Depth: 36"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 48 In., Depth 36 In., Height 63 In., Shelf Capacity 600 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks
Save 15%. Sign up for Z-mail.