Shelving, Starter, H 63, W 72, D 18, Black

VALUE BRAND| Zoro #: G1307652| Mfr #: 2KPL3

$341.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307652 Mfr #: 2KPL3
Number of Shelves: 4Item: Wire Shelving Unit
Wire Shelving Type: StarterWire Shelving Material: Steel
Includes: 4 Shelves, 4 Posts and S HooksStandards: NSF
Shelf Adjustments: 1" IncrementsWire Shelving Finish: Powder Coat
Shelf Capacity: 600 lb.Width: 72"
Height: 63"Depth: 18"
Color: BlackCountry of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 72 In., Depth 18 In., Height 63 In., Shelf Capacity 600 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 4 Posts and S Hooks

Product Reviews

Save 15%. Sign up for Z-mail.